KLINGSPOR 246857 RANDOM ORBIT DISC 125MM 40 GRIT PACK OF 50
PS 21 FK Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:246857
Rubix:80012357
EAN:4014855082032

Product details : KLINGSPOR 246857 RANDOM ORBIT DISC 125MM 40 GRIT PACK OF 50
PS 21 FK disc self-fastening, 125 mm grit 40 no hole
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 40 |
| Application | metals |
| Type of abrasive | aluminium zirconia |
| Backing material | f-paper |
| Series | ps 21 fk |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 33.40 excl. VAT
/ Each
£ 40.08 incl. VAT
- Usually arrives within 14 working days