KLINGSPOR 295338 QMC409 MULTIBOND QUICK CHANGE DISC 50MM GRIT 80 PK100
QMC 409 Abrasive Quick change disc
See technical informationReferences
Klingspor:295338
Rubix:416A2980
EAN:4014855124275

Product details : KLINGSPOR 295338 QMC409 MULTIBOND QUICK CHANGE DISC 50MM GRIT 80 PK100
QMC 409 quick change disc multibond, 50 mm grit 80
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | 80 |
| Application | metals |
| Type of abrasive | aluminium zirconia |
| Backing material | polyester cloth |
| Series | qmc 409 |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 143.33 excl. VAT
/ Each
£ 172.00 incl. VAT
- Usually arrives within 14 working days