3M FLEXIBLE ABRASIVE SHEETS 34343 5.5 X 6.75 P1500 PK 25
Abrasive Sheet
See technical informationSee documentsReferences
3M:34343
Rubix:80090374
Manufacturer :7100010565

Documents
Product details : 3M FLEXIBLE ABRASIVE SHEETS 34343 5.5 X 6.75 P1500 PK 25
3M™ Hookit™ Flexible Abrasive Sheets are designed for hand sanding applications, providing an excellent cut and finish with high flexibility and conformability.3M™ Hookit™ Flexible Abrasive Sheet is designed for hand sanding applications including primer sanding, blend preparation and paint finishing. This product is excellent for sanding panel edges and any hard-to-reach areas, such as bumper covers.
Strengths
•Ideal for wet or dry sanding
Excellent for hard-to-reach areas and edges
Can be used by hand or machine
Face-side colour system lets you efficiently differentiate sheets by sanding process
3M™ Hookit™ Attachment System makes for fast sheet changes and longer abrasive life
Includes accessory hand sanding pad (1 per box)
Easy to carry and store
Excellent for hard-to-reach areas and edges
Can be used by hand or machine
Face-side colour system lets you efficiently differentiate sheets by sanding process
3M™ Hookit™ Attachment System makes for fast sheet changes and longer abrasive life
Includes accessory hand sanding pad (1 per box)
Easy to carry and store
Technical specifications
Attributes
| Package weight | 360 g |
|---|---|
| Length | 171 mm |
| Width | 139.7 mm |
| Grain | 1500 |
| Application | paint defect removal |
| 140 mm | |
| 171 mm |
Show UNSPSC/ECL@SS
£ 68.32 excl. VAT
/ Each
£ 81.98 incl. VAT
- In stock: Next day delivery