Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
NORTON 63642532996 STANDARD SHEETS T489-230X28#360
NORTON 63642532996 STANDARD SHEETS T489-230X28#360
Standard Sheet
References
norton:
63642532996
rubix:
394A3134
ean:
3157627710571
Technical specifications
Length
280
mm
Width
230
mm
Grain
Other
Product details
Technical specifications
Product details : NORTON 63642532996 STANDARD SHEETS T489-230X28#360
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Sheets - Norton T489 - 230x280mm Gr360
Strengths
High-tech, flexible product.
Applications
Industrial
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.10
excl. VAT
/
Each
£
122.52
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
MILWAUKEE 4932358494 SAND PAPER ABRDHL105X105G120 PK5
NORTON WET OR DRY SHEET NORTON-63642532990/SGL
3M A02010 WET/DRY SHEET 734 230 X 280MM PLAIN P400 PACK OF 50
ROEBUCK 6868341 WET & DRY PAPER SHEET 230 X 280 MM P60
NORTON 63642531779 STANDARD SHEET R222 230X280 80G PACK 50
DEWALT DETAIL SANDING SHEETS 93 X 93MM 120 GRADE PACK OF 10 DT3093-QZ
NORTON SANDING SHEET 77696081114
NORTON 77696081109 STANDARD SHEETS T100-230X280#400
BOSCH SANDING PADS P120 2608607409 PK10
3M 62902 UTILITY CLOTH SHEET 314D 230MMX280MM P100
ROEBUCK 866897 STICK-ON ABRASIVE SHEET 70 X 125 MM G150
KLINGSPOR 119886 COATED ABRASIVE SHEET 230X28 320G
NORTON SC 120G 230X280 PK50 63642532990
FLEXOVIT 63642585189 WET DRY SHEET P400
3M FLEXIBLE ABRASIVE SHEETS 34343 5.5 X 6.75 P1500 PK 25