NORTON PAD 150X230MM F4807 77696046252


Norton Beartex Hand Pads Standard Sanding Sheets

References
norton:77696046252
rubix:156A2581
ean:3157629541845
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Length230 mm
Width150 mm
GrainMedium

Product details : NORTON PAD 150X230MM F4807 77696046252


Hand pads are ideal for a broad range of applications from cleaning and finishing to deburring and light polishing operations.
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gauging when working.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Length230 mm
Width150 mm
GrainMedium
Show UNSPSC/ECL@SS
£ 1.98 excl. VAT
/ Each
£ 2.38 incl. VAT
  • Usually arrives within 14 working days