BOSCH SANDING SHEETS 115 X 230MM PACK OF 10 2608605322
Abrasive sheets, set of 10
See technical informationReferences
Bosch:2608605322
Rubix:1243498

Product details : BOSCH SANDING SHEETS 115 X 230MM PACK OF 10 2608605322
Abrasive paper C430, pack of 10
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Packaged dimensions (D x W x H) | 257x127x18 mm |
| Package weight | 137 g |
| Length | 230 mm |
| Width | 115 mm |
| Grain | 430 |
Show UNSPSC/ECL@SS
£ 12.67 excl. VAT
/ Each
£ 15.20 incl. VAT
- Usually arrives within 14 working days
