Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
ROEBUCK 866884 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G100
ROEBUCK 866884 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G100
Abrasive sheets
References
roebuck:
866884
rubix:
216A6100
ean:
3660338209451
Technical specifications
Length
280
mm
Width
230
mm
Grain
100
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866884 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G100
Nature of grain: Corundum - medium: paper - Universal abrasive for all metal work
BO/PS33C/100/N/230X280
Strengths
High removal rate - For diverse applications
Applications
Paint / Varnish / Filling compound / Wood / Plastic
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.73
excl. VAT
/
Each
£
0.88
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
MIRKA 2P10105032 WPF PRO 230X280MM P320 PK50
ROEBUCK 866882 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G60
3M 62899 UTILITY CLOTH SHEET 314D 230MMX280MM P180
ROEBUCK 866947 WET & DRY PAPER SHEET 230 X 280 MM P80
NORTON 63642532997 STANDARD SHEETS T489-230X28#400
NORTON 77696046252 SHS HP 150X230 F4807 NOR SIMF GY
ROEBUCK 886461 WET & DRY PAPER SHEET 230 X 280 MM P100
NORTON 63642532957 230 X 280 WET AND DRY SHEET P180 T489
NORTON 77696081105 STANDARD SHEETS T100-230X280#180
3M 5305N SCOTCH-BRITE GENERAL PURPOSE SHEET 158MMX224MM A FIN PK20
DEWALT DETAIL SANDING SHEETS 93 X 93MM 180 GRADE PACK OF 10 DT3094-QZ
3M 642693 WETORDRY PAPER SHEET 734 230MMX280MM P800 A02007
NORTON SC 1200G 230X280PK50 63642533002
NORTON 63642531779 STANDARD SHEET R222 230X280 80G PACK 50
NORTON CLOTH R222 SHEET AL/OX 230X280X150G 63642531782 SINGLE