GISS 866469 MINI QUICKCHANGE FLAP DISC CERAMIC 50 MM G80


Abrasives

References
roebuck:866469
rubix:216A6055
ean:3660338205781
MINI QUICKCHANGE - CERAMIC Diameter mm 50
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter50 mm
Grain80
See all Specifications

Product details : GISS 866469 MINI QUICKCHANGE FLAP DISC CERAMIC 50 MM G80


• Ideal for sanding areas that are difficult to access or for working on very small areas..
• Exceptional lifespan in comparison with conventional cutting disc with the same diameter.
• Featuring a rapid replacement and locking system, the tool offers a convenient way to change the disc.
GISS MINI DISC 50MM G80 TYPE R CERAMIQ

Strengths

Designed for stock removal and blending where access is a problem

Applications

Application include the removal of machining marks on aerospace components and die lines on foundry castings
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter50 mm
Grain80
Type of abrasiveCeramic
ApplicationStock Removal
ShapeHigh-speed flap disc
Show UNSPSC/ECL@SS
£ 2.34 excl. VAT
/ Each
£ 2.81 incl. VAT
  • In stock: Next day delivery