Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Laminated disc
ATLASSG 78072750539 BRONZE KX663 FLAP DISC 115X22MM P40 PACK 10
ATLASSG 78072750539 BRONZE KX663 FLAP DISC 115X22MM P40 PACK 10
Perflex flap disc
References
flexovit:
78072750539
rubix:
388A8872
Technical specifications
Diameter
115
mm
Reaming diameter
22
mm
Grain
40
Product details
Technical specifications
Product details : ATLASSG 78072750539 BRONZE KX663 FLAP DISC 115X22MM P40 PACK 10
Flexovit Perflex flap discs are the ideal solution for material removal, from deburring to finishing, for different types of metal: they offer fast cutting speed, excellent comfort and a good finish.
Strengths
Optimum material removal rate
Low vibration levels
Constant reduction rate
Perfect price/performance ratio
Applications
Grinding and deburring
Technical specifications
Attributes
Diameter
115
mm
Reaming diameter
22
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.17
excl. VAT
/
Each
£
14.60
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
3M 51991 FLAP DISC 769F 115MM 40+ CONICAL
GISS 866478 CERAMIC FLEX QUICK CHANGE DISC 50 MM P80
GARRYSON GFBZ100060 100MM 60G ZIRC FLAP DISC
NORTON 66254492268 STARLINE FLAP DISC R82B 115 X 22MM P60 PACK 10
GISS 866476 CERAMIC FLEX QUICK CHANGE DISC 50 MM P40
NORTON 78072726077 125MM P60 XTREME FLAP DISC
OSBORN 8203100936 LIPPRITE FOLDED BUFFS D100
NORTON 66254451134 RAPID PREP 2 IN 1 COMBI DISC 50 X SL3 MED P80
GARRYSON GFBZ115060 115MM 60G ZIRC FLAP DISC
3M CUBITRON II 967A FLAP DISC CONICAL P40 115MM
PFERD 67760425 POLIFAN PFC 125 CO-COOL 40 SG STEELOX
3M CUBITRON II 967A FLAP DISC FLAT P80 115MM
BOSCH FLAP DISCS, STRAIGHT PLASTIC PLATE, 125MM, G 60, X571, METAL
PFERD 67766115 POLIFAN PFC 115 Z60 PSF STEELOX
NORTON 66254451103 RAPID PREP 2 IN 1 COMBI DISC 115 X 22 MED P80