References
Roebuck:886405
Rubix:222A5007
EAN:3660338398346

Documents
Product details : ROEBUCK 886405 ZIRCONIUM FIBRE DISC 115 MM 60G
Zirconia Fibre discs
Strengths
Good stock removal rate for medium pressure grinding and deburring of steel and stainless steel
Applications
Steel and metal alloys
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 60 |
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
Show UNSPSC/ECL@SS
£ 1.05 excl. VAT
/ Each
£ 1.26 incl. VAT
- Usually arrives within 14 working days
