Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
ABUS PADLOCK 56.5MM CLOSED SHACKLE EXTREME 83WPCS/53C
ABUS PADLOCK 56.5MM CLOSED SHACKLE EXTREME 83WPCS/53C
Key Padlock
References
abus:
57131
rubix:
2520979
Technical specifications
Material/finishing
Other
See all Specifications
Product details
Technical specifications
Product details : ABUS PADLOCK 56.5MM CLOSED SHACKLE EXTREME 83WPCS/53C
Strengths
•Double bolted
Cylinder can be taken out and re-keyed as required
High precision pin tumbler cylinder with patented pinning window
Easy shackle change within seconds
Patented ‘Z-Bar’ for 2-in-1 function converts key retaining to non key retaining
Technical specifications
Attributes
Material/finishing
Other
Model
83
Type
Key Padlock
Body width
57
mm
Height below handle
18
mm
Diameter of the handle
8
mm
Body thickness
34
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.07
excl. VAT
/
Each
£
85.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ABUS PADLOCK 65/50 KEYED ALIKE 6504
SPARTEX 880841 50MM SPARTEX+ KEYED-ALIKE PADLOCK K-A
ABUS 12011 40MM LONG SHACKLE PADLOCK 65/40HB40 KA 6403 3 KEYS
ABUS BRASS PADLOCK 65/35
ABUS PADLOCK BRASS 65 60MM KA 65/60KA6601
ABUS BRASS PADLOCK 65/20 PACK OF 2
ABUS PAD BRASS65 40MM KA 65/40KA402
ABUS 40MM LONG SHACKLE TITALIUM PADLOCK 64T/I40HB63C
ABUS T84MB/40GREEN BRASS PADLOCK
ABUS BRASS PADLOCK 50MM 65/50TWINSC PACK OF 2
ABUS 75/50 KEYED ALIKE PADLOCK
ABUS PADWPROOF70LS45X63 70IB/45HB63
SECURIKEY PADLOCK SYSTEM 24/PL KP024
ABUS LONG SHACKLE BRASS PADLOCK 65/40HB40
ABUS BRASS PADLOCK 65/30 PACK OF 4