Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
SPARTEX 845721 SPARTEX+ VARIOUS PADLOCKS WIDTH MM 50
SPARTEX 845721 SPARTEX+ VARIOUS PADLOCKS WIDTH MM 50
Premium Various Padlocks
References
spartex:
845721
rubix:
217A4952
ean:
3660338079863
Technical specifications
Material/finishing
Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 845721 SPARTEX+ VARIOUS PADLOCKS WIDTH MM 50
Solid brass body..
5 pins..
Hardened steel handle..
Double anchor..
Comes with 2 keys..
Padlock for "cloakroom" use, consult us.
Technical specifications
Attributes
Material/finishing
Brass
Body width
50
mm
Height below handle
29
mm
Diameter of the handle
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.68
excl. VAT
/
Each
£
23.62
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
ABUS PADLOCK BRASS 60MM 55/60
ABUS 65/50KA504 SOLID BRASS 65/50 504 PADLOCK
ABUS BRASS PADLOCK 50MM 65/50TWINSC PACK OF 2
ABUS PAD BRA65LS40X63MMKA 65/40HB63KA405
ABUS BRASS PADLOCK 65/50 KA6502
ABUS BRASS PADLOCK 55/40
ABUS 65/50 KA 503 02912 BRASS PADLOCK KEYED 503 50MM EA
ABUS BRASS PADLOCK 65/30 PACK OF 4
ABUS 70IB MARINE BRASS PADLOCK 50MM C
ABUS COBRA CABLE 8/200
ABUS STEEL LAMINATED PADLOCK 41/50
ABUS BRASS PADLOCK KA65/40 KEY 6404
ABUS PADLOCK BRASS 65 50MM KA 65/50KA506
ABUS 40MM LONG SHACKLE TITALIUM PADLOCK 64T/I40HB63C
ABUS BRASS PADLOCK T84MB/40BLUE