KEYED ALIKE BRASS WEATHERPROOF (40MM)


Key padlocks Abus

References
abus:65IB/40 KA 6404
rubix:80103384
brand logo
brand logo
Technical specifications
Material/finishingBrass
See all Specifications

Product details : KEYED ALIKE BRASS WEATHERPROOF (40MM)


Strengths

•Paracentric keyway for increased protection against
Manipulation
Shackles available in different lengths
IB: Marine grade oxidised shackle
MB: Weatherproof brass shackle
CS: Closed shackle versions available
MK: Master key suites available in /30 /40 and /50
Body made from solid brass
Shackle made from hardened steel with
NANO PROTECT™ coating
Through hardened steel shackled from
/30 and above
Inner components made from non-corrosive
Materials
Precision pin tumbler cylinder

Technical specifications


Attributes
Material/finishingBrass
ModelPremium 65
TypePadlock
Body width40 mm
Height below handle22 mm
Diameter of the handle6 mm
Body thickness15 mm
Show UNSPSC/ECL@SS
£ 20.23 excl. VAT
/ Each
£ 24.28 incl. VAT
  • Usually arrives within 14 working days