ABUS 70IB MARINE BRASS PADLOCK 50MM C


Abus Marine Brass Padlock

References
abus:70IB/50C
rubix:2520611
ean:4003318427329
brand logo
brand logo
Technical specifications
Material/finishingSteel
See all Specifications

Product details : ABUS 70IB MARINE BRASS PADLOCK 50MM C


Lock body made of solid brass with steel shackle and shock absorbing vinyl casing. Inner components made from rust free materials. Double bolted. Paracentric keyway for increased protection. Self-locking: locking without key by pushing down the shackle. Sealed lock body with drainage channels and cover to protect the cylinder against water and dirt

Strengths

Stainless steel shackle (IB): Maximum corrosion resistance
Sealed lock body with cover seal: Protects cylinder against water & dirt
Shock absorbing vinyl case: All round protection
Numerous KA/MK suites available: Multiple site security

Applications

For medium-security requirements under extreme weather and environmental conditions
Ideal for securing vehicles and boats

Technical specifications


Attributes
Material/finishingSteel
TypeOpen Shackle
Body width55 mm
Diameter of the handle9 mm
Body thickness30 mm
Weight270 g
Show UNSPSC/ECL@SS
£ 30.81 excl. VAT
/ Each
£ 36.97 incl. VAT
  • Usually arrives within 14 working days