RETIREMENT PIPES. LAITON 85/50 Brass curtain 85/50
Material/finishing | Brass |
---|
Material/finishing | Brass |
---|---|
Model | 85 |
Type | Padlock |
Body width | 60 mm |
Height below handle | 37 mm |
Diameter of the handle | 10 mm |
Body thickness | 19 mm |
Weight | 417 g |
Number of keys | 1 |
Usually arrives within 14 working days