Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
FORMA-STOR BLOKKABAR FRBL2
FORMA-STOR BLOKKABAR FRBL2
tool and equipment storage
References
armorgard:
FRBL2
rubix:
238A8377
Technical sheet / Technical file
Product details
Technical specifications
Product details : FORMA-STOR BLOKKABAR FRBL2
flat-packed, modular, quick-assembly unit | 5-lever deadlocks and jemmy-proof joins | Optional extras: complete with 4 additional accessories
FORMA-STOR BLOKKABAR FRBL2
Secure storage cabinet designed to keep thieves at bay
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
354.55
excl. VAT
/
Each
£
425.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
64TI/30HB60 PADLOCK 30MM TITALIUM KEY DIFFER LONG
SPARTEX 607025 VARIOUS PADLOCKS WIDTH MM 40
ABUS BRASS PADLOCK 55/30
ABUS PAD BRASS65 40MM KA 65/40KA406
SPARTEX 707170 VARIOUS PADLOCKS WIDTH MM 50
ABUS PAD BRASS65 25MM KA 65/25KA6254
ABUS PADLOCK 30MM TITALIUM 64TI/30C
SPARTEX 845717 SPARTEX+ VARIOUS PADLOCKS WIDTH MM 30
ABUS PADWPROOF70LS45X63 70IB/45HB63
SPARTEX 707169 VARIOUS PADLOCKS WIDTH MM 20
ABUS 11976 PADLOCK 30MM BRASS 65/30 KA 6303
ABUS PADLOCK 20MM TITALIUM 64TI/20C
ABUS 65/50 KA501 PADLOCK KEYED ALIKE
ABUS DISC LOCK 26/70
SPARTEX 880841 50MM SPARTEX+ KEYED-ALIKE PADLOCK K-A