Precision / Spindle bearing SKF 71964 ACDGAMA/P4A, Inner diameter: 320 mm | Outer diameter: 440 mm | Width: 56 mm
Accuracy universal angular contact ball bearing SKF
See technical informationReferences
SKF:71964 ACDGAMA/P4A
Rubix:100A9136
EAN:7316572495957

Product details : SKF PRECISION BEARING 71964ACDGAMA/P4A
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistic Weight | 24970 g |
|---|---|
| Inner diameter | 320 mm |
| Outer diameter | 440 mm |
| Width | 56 mm |
| Sealing | open |
| Material | bearing steel |
| Precision | p4 (abec 7 / iso class 4) |
Show UNSPSC/ECL@SS
£ 5,111.73 excl. VAT
/ Each
£ 6,134.08 incl. VAT
- Usually arrives within 14 working days
