Spindle bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 15 mm |
Logistic Weight | 188 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 15 mm |
Series | b70..-c-2rsd-t-p4s |
Cage | plastic |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 20900 N |
Sealing | two rubber seals |
Usually arrives within 14 working days