Angular contact ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 20 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 20 mm |
Series | HC70..-C-T-P4S |
Material | Steel |
Cage | Phenolic resin |
Basic static load, radial - C0r | 19600 N |
Basic dynamic load, radial - Cr | 18000 N |
Usually arrives within 14 working days