MECALINE 859699 FLOW REG METER-OUT STAINLESS STEEL G1/2IN
STAINLESS STEEL EXHAUST MALE FEMALE FLOW REGULATOR
See technical informationSee documentsReferences
Mecaline:859699
Rubix:216A1308
EAN:3660338146824


Technical specifications
| Material | stainless steel 316l |
|---|---|
| Connection 1 | g 1/2 |
| Max. service pressure | 10 bar |
Documents
Product details : MECALINE 859699 FLOW REG METER-OUT STAINLESS STEEL G1/2IN
Material: Stainless Steel 316L. Pression range: 1…10 Bar. Temperature range : -10°C...+120°C. FKM seal
Technical specifications
Attributes
| Material | stainless steel 316l |
|---|---|
| Connection 1 | g 1/2 |
| Max. service pressure | 10 bar |
| Profile | stainless-steel flow regulator (threaded) — threaded connection g 1/2 to 1/2 hose barb; intended for regulation of compressed air flow; aisi 316l construction. |
| Connection 2 | 1/2 |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Type of threading | bspp |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 206.79 excl. VAT
/ Each
£ 248.15 incl. VAT
- Usually arrives within 14 working days