MECALINE 9243375 STAINLESS STEEL PLUG R1/2IN 843020
STAINLESS STEEL MALE TAPER PLUG - HEXAGON SOCKET
See technical informationSee documentsReferences
Mecaline:843020
Rubix:214A5464
EAN:3660338063053


Technical specifications
| Material | stainless steel |
|---|---|
| Connection 1 | r1/2 |
| Max. service pressure | 140 bar |
Documents
Product details : MECALINE 9243375 STAINLESS STEEL PLUG R1/2IN 843020
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
| Material | stainless steel |
|---|---|
| Connection 1 | r1/2 |
| Max. service pressure | 140 bar |
| Profile | male taper plug - hexagon socket |
| Connection 2 | r 1/2 |
| Min. temperature | -110 °C |
| Max. temperature | 300 °C |
| Type of threading | r |
| Min. service pressure | -0.99 bar |
Show UNSPSC/ECL@SS
£ 12.27 excl. VAT
/ Each
£ 14.72 incl. VAT
- In stock: Next day delivery