• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. NIGLON F10 10A PLUG TOP FUSE PACK OF 10

NIGLON F10 10A PLUG TOP FUSE PACK OF 10

Plug Top Fuse

See technical informationSee documents

References

Niglon:F10
Rubix:234A5713
brand logo
brand logo

Technical specifications

Amperage10 A

Documents

Product details : NIGLON F10 10A PLUG TOP FUSE PACK OF 10


10A Plug Top Fuse

Technical specifications


Attributes
Amperage10 A
Show UNSPSC/ECL@SS
£ 4.28 excl. VAT
/ Each
£ 5.14 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

MCG SMI20-3 ENCLOSED 20AMP 3POLE ISOLATOR (H)125 MM X (W)100 MM X (D)7BUSSMANN FUSE TDC180-13APROTEUS ABX2S1 2 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM X (W)SCHNEIDER CIRC BREAKER GV2ME08SCHNEIDER ELECTRIC A9D56840 IC60H PON RCBO 1PN 40A B 30MA 10000A A T (SCHNEIDER MCB TYPE C 32A A9F54132LAWSON FUSE TCP100 100A LAWSON-TCP100LAWSON NIT10 10A NIT HRC FUSELAWSON FUSES MD16 16A HRC FUSE (L)29 MM X (DIA)12.7 MMPROTEUS ACP33CMUA CONTRACTOR PACK 3&3 DUAL TYPE A RCD META (H)256 MM XSCHNEIDER OVERLOAD RELAY 7-10A LRD14F4P (FIRST FOR PERFORMANCE) F4P10APTF 10 AMP PLUG TOP FUSES (L)25.5 MMPROTEUS 640B 40A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (DBUSSMANN HRC FUSE 10A APPLICATION GG BLADE CERAMIC BDIED SIZE F1 NSD10PROTEUS ABX4S1 4 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM X (W)
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap