Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
PROTEUS XL16BRK 16A 30MA 10KA SINGLE MOD RCBO B CURVE (H)87.5 MM X (W)
PROTEUS XL16BRK 16A 30MA 10KA SINGLE MOD RCBO B CURVE (H)87.5 MM X (W)
Residual Current Circuit Breaker
References
proteus switchgear:
XL16BRK
rubix:
234A8373
Technical specifications
Voltage
230
V
Amperage
16
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : PROTEUS XL16BRK 16A 30MA 10KA SINGLE MOD RCBO B CURVE (H)87.5 MM X (W)
16A 30mA 10kA Single Mod RCBO B Curve (H)87.5 mm x (W)16.8 mm x (D)76.0 mm
Technical specifications
Attributes
Voltage
230
V
Amperage
16
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.87
excl. VAT
/
Each
£
56.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEMENS MPCBS002.8...4A 3RV2011-1EA10
LAWSON FUSES NIT32 32A HRC FUSE (L)56 MM X (DIA)12.7 MM
LAWSON FUSE 20A OFFSET TAG LAWSON-NS20
PROTEUS XL20CR 20 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM X
MCG 16A2P30BSMM 16A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (
GREENBROOK ELECTRICAL T205-C TIMER FUSED SPUR 7 DAY (H)86.5 MM X (W)86
SCHNEIDER 6AMP CIRCUIT BREAKER 230V EZ9F16106
MOELLER 278553 MCB 4A C-TYPE SP 10KA (DC)
SIEMENS 1 POLE MCB 6A 10KA 5SY4106-7
PROTEUS 125S3 125A TP SWITCH DISCONNECTOR (H)85 MM X (W)52.5 MM X (D)6
SCHNEIDER SE10C306 MINI CIRCUIT BREAKER 6A 3P TYPE C
SIEMENS 5SV3344-6 RESIDUAL CURRENT OPERATED CIRCUIT BREAKER
SCHNEIDER EZ9D16832 32A 30MA TYPE B SINGLE MODULE RCB
NIGLON S5001 1A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
LAWSON FUSES MF100 100A HRC FUSE (L)57 MM X (DIA)30.16 MM