• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. SCHNEIDER EZ9F16132 32A 6KA MCB

SCHNEIDER EZ9F16132 32A 6KA MCB

Easy9+

See technical informationSee documents

References

Schneider Electric:EZ9F16132
Rubix:219A3894
brand logo
brand logo

Technical specifications

Voltage230 V
Amperage32 A

Documents

Product details : SCHNEIDER EZ9F16132 32A 6KA MCB


Eazy9 MCB 1P 32A B

Technical specifications


Attributes
Voltage230 V
Amperage32 A
Show UNSPSC/ECL@SS
£ 4.27 excl. VAT
/ Each
£ 5.12 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

PROTEUS 610B 10A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (DLAWSON TIS80 FUSEFLUKEFUSEA:11A (F), V:1000V, IR:20KA, 10.3X38.1 MMTIME GUARD RCD10WPVN VALIANCEPLUS RCD WHITE FUSED CONNECTION (H)85 MMNIGLON F5 5A PLUG TOP FUSE PACK OF 10MCG DL2-10 OVERLOAD RELAY 7A TO 10A (H)48 MM X (W)45 MM X (D)89 MMBUSSMANN FUSE 2A NIT2SCHNEIDER CIRCUIT BREAKER A9F54102MCG DL18-30-10 415V 9.3KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MMLAWSON FUSES MF63 63A HRC FUSE (L)57 MM X (DIA)30.16 MMLAWSON 50AMP FUSE TIS50SCHNEIDER ELECTRIC SE10C350 50A 3P KQ MCB 10KA TYPEC 5-10INLAWSON A3 HRC 100A FUSE LAWSON-TIS100PROTEUS 1040/3 40 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5PROTEUS BX4S125 4 WAY 125A T/POLE ISOLATOR INCOMER BX BO (H)390 MM X (
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap