References
Lawson Fudes:LAWSON-NS4
Rubix:153A9887
Documents
Product details : LAWSON FUSE LINK LAWSON-NS4
Lawson type CDS compact Dimension Fuse-Links are for use in single or three phase commercial installations and can be fitted into clipfit fuse-Holders or suitable distribution fusegear. The Lawson Clipfit range has rated voltages of 240V a,c or 415V a.c. and has been certified at a test recovery voltage of at least 110%.
Technical specifications
Attributes
| Voltage | 415 V |
|---|---|
| Amperage | 4 A |
Show UNSPSC/ECL@SS
£ 59.08 excl. VAT
/ Each
£ 70.90 incl. VAT
- Delivery usually within ( 2 ) days

