References
Schneider Electric:A9F54310
Rubix:45028588
Product details : SCHNEIDER 10A CONTACT A9F54310
MCBs are electromechanical devices that are designed to protect an electric circuit from over-current. Miniature Circuit Breakers by Schneider meets all the latest International standards, to be be used in domestic, industrial & commercial purposes.
Technical specifications
Attributes
| Voltage | 440 V |
|---|---|
| Amperage | 10 A |
Show UNSPSC/ECL@SS
£ 101.70 excl. VAT
/ Each
£ 122.04 incl. VAT
- Usually arrives within 14 working days
