Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
LAWSON FUSES MD16 16A HRC FUSE (L)29 MM X (DIA)12.7 MM
LAWSON FUSES MD16 16A HRC FUSE (L)29 MM X (DIA)12.7 MM
Fuse-Link
References
lawson fudes:
MD16
rubix:
234A8268
Technical specifications
Voltage
415
V
Amperage
16
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : LAWSON FUSES MD16 16A HRC FUSE (L)29 MM X (DIA)12.7 MM
16A Hrc Fuse (L)29 mm x (Dia)12.7 mm
Technical specifications
Attributes
Voltage
415
V
Amperage
16
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.97
excl. VAT
/
Each
£
4.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PROTEUS 1006/2 6A SINGLE POLE 10KA B MCB
PROTEUS E32TN EURO RANGE 32A TP&N SWITCH DISCONNECTOR (H)195 MM X (W)2
BUSSMANN FUSE NIT6A
SCHNEIDER CIRCUIT BREAKER A9F54306
SCHNEIDER ELECTRIC EZ9F16150 EAZY9 MCB 1P 50A B
SCHNEIDER RCBO6A30MATYPEC A9D11806
MCG DL2-6 OVERLOAD RELAY 4A TO 6A (H)47 MM X (W)44 MM X (D)90 MM
SCHNEIDER 10A CONTACT A9F54310
SIEMENS 6KA TP MCB C TYP 5SY6304-7
LAWSON FUSES LST16 16A HRC FUSE (L)48 MM X (DIA)12.7 MM
PROTEUS 620B 20A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (D
SCHNEIDER MOTOR CIRCUITBREAKER GV2ME02
LAWSON FUSES TIA32 32A HRC FUSE (L)86 MM X (DIA)22 MM
PROTEUS XL20CR 20 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM X
LAWSON FUSE TIA32M40