References
MCG Industrial:SMI63-4
Rubix:232A1940
Documents
Product details : MCG SMI63-4 ENCLOSED 63AMP 4POLE ISOLATOR
Enclosed 63AMp 4Pole Isolator (H)175 mm x (W)125 mm x (D)90 mm
Technical specifications
Attributes
| Amperage | 63 A |
|---|
Show UNSPSC/ECL@SS
£ 59.90 excl. VAT
/ Each
£ 71.88 incl. VAT
- In stock: Next day delivery

