• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. LAWSON TIS80 FUSE

LAWSON TIS80 FUSE

Offset Tag Fuse-Link

See technical informationSee documents

References

Lawson Fudes:TIS80
Rubix:232A0389
brand logo
brand logo

Technical specifications

Voltage250;415 V
Amperage80 A

Documents

Product details : LAWSON TIS80 FUSE


80A Hrc Fuse (L)89 mm x (Dia)26 mm

Technical specifications


Attributes
Voltage250;415 V
Amperage80 A
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

LAWSON FUSE TIA32M40LAWSON FUSE GEC TIA20 20ASCHNEIDER 1P+N 32 A RCBO DIN RAIL MOUNT A9D11832SCHNEIDER ELECTRIC A9D56816 16A 30MA A RCBO ACTI9IC60H PON B (H)110 MMEATON EMCH310 CUTLER HAMER MCBPROTEUS E100TN EURO RANGE 100A TP&N SWITCH DISCONNECTOR (H)383 MM X (WSCHNEIDER ELECTRIC SE10C350 50A 3P KQ MCB 10KA TYPEC 5-10INBUSSMANN TDC180-7A 7A FUSEPROTEUS 632B 32A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (DSIEMENS 3NA6832 125A FUSELINK GG 500VPROTEUS XL16CRK 16A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)PROTEUS XL32BR 32 AMP 10KA SINGLE MODULE RCBO B CURVE T (H)124.5 MM XPROTEUS 31020/2 20 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5PROTEUS AYXLM10U 10 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (HLAWSON FUSE LINK TC100
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap