SCHNEIDER A9D56810ACTI910A1P NEUTRALMOD B CURVE 10KA30MA TYPEA RCBO
Acti9
See technical informationSee documentsReferences
Schneider Electric:A9D56810
Rubix:221A8127
Documents
Product details : SCHNEIDER A9D56810ACTI910A1P NEUTRALMOD B CURVE 10KA30MA TYPEA RCBO
10A 30MA A Rcbo Acti9IC60H Pon B (H)110 mm x (W)18 mm x (D)72 mm
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Amperage | 10 A |
Show UNSPSC/ECL@SS
£ 166.02 excl. VAT
/ Each
£ 199.22 incl. VAT
- Delivery usually within ( 2 ) days
