References
Lawson Fudes:LFN10G16
Rubix:219A9370
Documents
Product details : LAWSONLFN10G16 LOW VOLTAGE FUSE-LINKS CYLINDRICAL
500V 16A Cylindrical Fuse-Links (L)38 mm x (Dia)10 mm
Technical specifications
Attributes
| Voltage | 500 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 1.47 excl. VAT
/ Each
£ 1.76 incl. VAT
- Delivery usually within ( 3 ) days

