ANSELL 42-474 ACTIVARMR 2241B NITRILE FULLY COATED GLOVES GRY SIZE 8
ActivArmr 42474
See technical informationSee documentsReferences
Ansell:42-474-8
Rubix:80179330
Manufacturer :42474080
EAN:0076490498115

Documents
Product details : ANSELL 42-474 ACTIVARMR 2241B NITRILE FULLY COATED GLOVES GRY SIZE 8
- Designed for intermittent handling of dry hot objects up to 250°C / 480°F
- Provides resistance to cuts and abrasion
- Enhances grip on dry and oily surfaces
- Comfortable & flexible: sweat absorbent nonwoven felt inner liner
Superior heat resistance with complete protection for hand and wrist.
Strengths
- Non-woven felt insulation and a full-length heat barrier designed for intermittent handling of dry objects up to 250°C / 480°F
- Two-piece construction eliminates outseams for better finger comfort, dexterity and flexibility
- Bonded nitrile coating protects against snags, punctures, abrasions and cuts
- Provides excellent grip when handling dry or oily surfaces
- Comfortable & flexible: sweat absorbent non-woven felt inner
- Contains no asbestos
Applications
Press injection molding|Handling molded structural parts|Testing|Welding
Technical specifications
Attributes
| Logistic Weight | 171 g |
|---|---|
| Size | 8 |
| Coating of the gloves | nitrile |
| Length | 330 mm |
| Thermal performance level (EN 407) | x2xxxx |
| Contact heat resistance (EN 407) | 250 °C |
| Main material | cotton |
| Cutting resistance level | b |
| Material | cotton:polyester non-woven: polyester |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 14.57 excl. VAT
/ Each
£ 17.48 incl. VAT
- In stock: Next day delivery