ActivArmr 42474
Size | 9 |
---|---|
Coating | nitrile |
Length | 330 mm |
Thermal performance level (EN 407) | x2xxxx |
Contact heat resistance (EN 407) | 250 °C |
Main material | polyester |
Cutting resistance level | b |
Colour | grey |
Material | non-woven polyester |
In stock: Next day delivery