ActivArmr® 42-445
Logistic Weight | 125 g |
---|---|
Size | 10 |
Coating | nitrile |
Length | 240 mm |
Thermal performance level (EN 407) | x2xxxx |
Contact heat resistance (EN 407) | 250 °C |
Main material | polyester |
Cutting resistance level | b |
Material | knitted |
Delivery usually within ( 11 ) days