ANSELL 43-217 ACTIVARMR 2111A TIG WELDING GLOVES YEL/WHT SIZE 11


ActivArmr 43217

References
ansell:43-217-11
rubix:80379260
manufacturer :43217110
ean:10076490456402
brand logo
brand logo
Technical specifications
Size11
Thermal performance level (EN 407)41xx4x
Main materialtextile
See all Specifications

Product details : ANSELL 43-217 ACTIVARMR 2111A TIG WELDING GLOVES YEL/WHT SIZE 11


Ansell’s ActivArmr 43-217 are our best TIG welding gloves that provide thermal protection while still allowing the user the dexterity to perform precise tasks
Our best welding glove provides users with high tactility and dexterity while keeping their hands protected and safe.

Strengths

  • ActivArmr® 43-217 is a TIG welding glove that provides EN12477 Type-B protection for precise welding and thermal tasks
  • Suitable for TIG welding, as well as grinding, brazing, metal fabrication and maintenance
  • Provides protection from heat, flames, sparks and weld spatter
  • 3-dimensional thumb design greatly increases fine dexterity for precise welding control
  • Premium full grain goatskin and welted seams with para-aramid thread ensure durability in use
  • Long split cowhide cuff extends protection to the forearms

Applications

Grinding|Welding|Brazing|Metal Fabrication|Maintenance|Welding, bonding, riveting|Equipment repair & maintenance|Metalworking & assembly operations

Technical specifications


Attributes
Size11
Thermal performance level (EN 407)41xx4x
Main materialtextile
Contact heat resistance (EN 407)100 °C
Materialgauntlet
Show UNSPSC/ECL@SS
£ 8.72 excl. VAT
/ Each
£ 10.46 incl. VAT
  • In stock: Next day delivery