Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Welder's glove
TEGERA 11CVA LEATHER GLOVE 8 M
TEGERA 11CVA LEATHER GLOVE 8 M
Leather glove TEGERA 11CVA
References
tegera:
11cva-8
rubix:
386A0245
ean:
7340118312675
Technical specifications
Size
8
Thermal performance level (EN 407)
412X4X
Main material
Leather
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 11CVA LEATHER GLOVE 8 M
TEGERA® 11CVA, Welding and heat-resistant glove, 0,7-0,9 mm full grain goatskin of top quality, Cat. III, reinforced seams, chrome free, for allround work
Technical specifications
Attributes
Size
8
Thermal performance level (EN 407)
412X4X
Main material
Leather
Contact heat resistance (EN 407)
100
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.02
excl. VAT
/
Each
£
45.62
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
TEGERA 126A LEATHER GLOVE 8 M
PORTWEST A530 REINFORCED WELDING GAUNTLET EN388 3144 EN12477 TYPE A XL
ANSELL 43-217 ACTIVARMR 2111A TIG WELDING GLOVES YEL/WHT SIZE 9
TEGERA 126A LEATHER GLOVE 10 XL
TEGERA 134 LEATHER GLOVE 9 L
GISS 840056 G-WELD TIG WELDING GAUNTLET LEATHER GREY 2112X 41XX4X S9
PARWELD TIG GLOVE SIZE 10 1 PAIR
TEGERA 134 LEATHER GLOVE 8 M
TEGERA 134 LEATHER GLOVE 11 2XL
PARWELD PANTHER P3825 WELDING GLOVE GAUNTLET 1 PAIR
TEGERA 132A LEATHER GLOVE 9 L
ANSELL 43-217 ACTIVARMR 2111A TIG WELDING GLOVES YEL/WHT SIZE 10
POLYCO LW93 WELDMASTER LEATHER WELDING GAUNTLET 4244B RED ONE SIZE PK1
TEGERA 585 LEATHER GLOVE 12 3XL
TEGERA 19 LEATHER GLOVE 8 M