References
Tegera:630-8
Rubix:386A1189
EAN:7392626029910


Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | pvc |
| Abrasion resistance level | 2 |
Documents
Product details : TEGERA 630 TEXTILE GLOVE 8 M
Soft and comfortable white textile glove with phthalate free, blue colored, vinyl dots. Made of 13 gg knitted nylon, without any seams. Good fit and good grip. Maximal breathability, perfect as an alternative when a dipped glove feels too warm. Suitable for versatile work in dry environments. Each pair comes with a hook which makes them easy to display.
White textile glove with blue vinyl dots suitable for versatile work in dry environments.
Strengths
Phthalate-free, Soft
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | pvc |
| Abrasion resistance level | 2 |
| Main material | nylon |
| ESD | no |
| Usage environment | dry |
Show UNSPSC/ECL@SS
£ 1.59 excl. VAT
/ Each
£ 1.91 incl. VAT
- Usually arrives within 14 working days