Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
SHOWA 376R 3/4+FOAM MTP NITRILE GLOVES BLUE 6/S
SHOWA 376R 3/4+FOAM MTP NITRILE GLOVES BLUE 6/S
SHOWA SHO376 MULTI PURPOSE NITRILE GLOVES 376R 3/4 FOAM
References
showa:
376R 6/S
rubix:
45010782
ean:
4901792014878
Technical specifications
Size
6
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : SHOWA 376R 3/4+FOAM MTP NITRILE GLOVES BLUE 6/S
Technical specifications
Attributes
Size
6
Coating
Nitrile
Abrasion resistance level
4
Main material
Nylon
ESD
No
Usage environment
Oily or greasy
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.69
excl. VAT
/
Each
£
9.23
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 8
TEGERA 8835R SYNTHETIC GLOVE 9 L
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA 310A TEXTILE GLOVE 10 XL
TEGERA 9250 TEXTILE GLOVE 8 M
POLYCO 800GR POLYFLEX DOTTED PALM GLOVES 4122X GREY/BLK SIZE 10 PK1
POLYCO 70-MAT MATRIX DG PVC DOT PALM GLOVES 214XX WHT/BLUE SIZE 9 PK1
TEGERA 931 TEXTILE GLOVE 8 M
POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 8
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 7 S
TEGERA 931 TEXTILE GLOVE 7 S
POLYCO 988 MATRIX AIR C3 PU PALM GLOVES 3X42B GREY/BLK SIZE 7 PK1
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 9
POLYCO 921 POLYFLEX MAX PC PALM COATED GLOVES 4131X BLUE/BLK SIZE 10
TEGERA 113 LEATHER GLOVE 11 2XL