ActivArmr® 78-203
Size | 7 |
---|---|
Coating | Polyvinyl chloride (PVC) |
Cold protection (EN 511) | 10 |
Logistic Weight | 48 g |
---|---|
Size | 7 |
Coating | Polyvinyl chloride (PVC) |
Cold protection (EN 511) | 10 |
Main material | PVC |
Food contact | Yes |
Length | 225 mm |
In stock: Next day delivery