Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 682A SYNTHETIC GLOVE 10 XL
TEGERA 682A SYNTHETIC GLOVE 10 XL
Synthetic glove TEGERA 682A
References
tegera:
682a-10
rubix:
254A4500
ean:
7340118316437
Technical specifications
Size
10
Coating
Latex
Cold protection (EN 511)
02X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 682A SYNTHETIC GLOVE 10 XL
TEGERA® 682A, Synthetic glove, latex, 3/4 dipped, acrylic, 10 gg, sandy finish, Cat. II, high-viz colour, water repellent palm and knuckle, for allround work
Technical specifications
Attributes
Size
10
Coating
Latex
Cold protection (EN 511)
02X
Main material
Latex
Colour
Orange
Secondary colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.61
excl. VAT
/
Each
£
7.93
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ANSELL 23-700 ACTIVARMR 3121B FULLY COATED PVC GLOVES FL'ORG SIZE 9
TEGERA 9127 SYNTHETIC LEATHER GLOVE 7 S
PORTWEST AP01B8RL THERMO PRO GLOVE BLUE/BLACK - LARGE
TEGERA 9128 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 4640 TEXTILE GLOVE 11 2XL
TEGERA 117 LEATHER GLOVE 8 M
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA 217 LEATHER GLOVE 9 L
UVEX 60592 UNILITE THERMO PLUS 3131X BLACK GLOVES 10/XL
GISS 854185 G-GRIP BLUE WINTER LATEX COATED HANDLING GLOVE SIZE 11
ANSELL 80-400 ACTIVARMR 2231C RUBBER PALMDIP GLOVES HV YEL/BLU SIZE 11
PORTWEST A140ORBM THERMAL GRIP GLOVE ORANGE/BLACK SIZE M
TEGERA 117 LEATHER GLOVE 11 2XL
TEGERA 683A SYNTHETIC GLOVE 7 S
TEGERA 299 LEATHER GLOVE 8 M