GISS 847078 G-ICE THERMAL PROTECTION GLOVES 3231X 02X BLACK SIZE 9


G-ice handling gloves

References
giss:847078
rubix:200A3707
ean:3660338087004
Gloves G-ICE Size 9
brand logo
brand logo
brand logo
Technical specifications
Size9
CoatingLatex
Cold protection (EN 511)02X
See all Specifications

Product details : GISS 847078 G-ICE THERMAL PROTECTION GLOVES 3231X 02X BLACK SIZE 9


Knitted nylon gloves, 3/4 coated palm and back in condensed latex.
Acrylic, duffel interior lining.
Elastic cuffs.
APPLICATIONS.
Building, materials handling and cold room use.
Handling of slippery, damp objects.
Machinery drivers.
STRONG POINTS.
Comfortable and flexible gloves, resistant to abrasion, very pleasant to wear in cold weather.
Protection for the hands in damp environments.

Strengths

Very good grip, thermal protection, breathable thanks to ¾ coating and waterproof on the coated part.

Applications

• Building, materials handling and cold room use
• Handling of slippery, damp objects
• Machinery drivers
brand logo
brand logo

Technical specifications


Attributes
Size9
CoatingLatex
Cold protection (EN 511)02X
Main materialNylon
Food contactNo
LiningAcrylic
MaterialNylon
Show UNSPSC/ECL@SS
£ 10.92 excl. VAT
/ Each
£ 13.10 incl. VAT
  • In stock: Next day delivery