Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 293 LEATHER GLOVE 9 L
TEGERA 293 LEATHER GLOVE 9 L
Leather glove TEGERA 293
References
tegera:
293-9
rubix:
182A6566
ean:
7392626060418
Technical specifications
Size
9
Coating
Without
Cold protection (EN 511)
120
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 293 LEATHER GLOVE 9 L
TEGERA® 293, Leather glove, winter-lined, 0,7-0,8 mm full grain goatskin, polyester, Thinsulate™ 40g, Cat. II, high-viz colour, wind and waterproof back, waterproof, for allround work
Technical specifications
Attributes
Size
9
Coating
Without
Cold protection (EN 511)
120
Main material
Leather
Material
Leather/polyester/natural latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.29
excl. VAT
/
Each
£
27.95
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 682A SYNTHETIC GLOVE 8 M
TEGERA 9232 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 7 S
ANSELL 97-631 ACTIVARMR 2231B PVC COATED C/R GLOVES BLK SIZE 9
TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
UVEX 60593 UNILITE THERMO 3131X BLACK GLOVES 9/L
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA 9126 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 9128 SYNTHETIC LEATHER GLOVE 12 3XL
SHOWA 451 THERMO GRIP COLD PROTECTION GLOVES GREY 9/L
TEGERA 9128 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 9113 SYNTHETIC LEATHER GLOVE 8 M
POLYCO FM2 LEATHER INSULATED GLOVES 2222X BLK/GREY SIZE 7
GISS 847080 G-ICE THERMAL PROTECTION GLOVES 3231X 02X BLACK SIZE 11
PORTWEST A115NARM SIZE : 8 NAVY THERMAL LINER GLOVE