ANSELL 80-100 ACTIVARMR 2142B RUBBER PALM DIPPED GLOVES BLU/GRY SIZE 7


ActivArmr® 80-100

References
ansell:80-100-07
rubix:119A6257
manufacturer :80100070
ean:0076490007218
ANSELL Gloves POWERFLEX 80-100 MT 7
brand logo
brand logo
Technical specifications
Size7
Coatinglatex
Abrasion resistance level2
See all Specifications

Product details : ANSELL 80-100 ACTIVARMR 2142B RUBBER PALM DIPPED GLOVES BLU/GRY SIZE 7


  • The Ansell ActivArmr® 80-100 glove is designed for use in a wide range of handling and carrying applications
  • For optimum productivity and safety in construction, transport, and shipping and receiving, the ActivArmr® 80-100 glove is the smart and logical choice
  • Thanks to its natural rubber coating, the Ansell ActivArmr® 80-100 glove delivers excellent overall mechanical performance for maximal protection and durability
  • The latex coating’s raised crinkle finish gives the glove an excellent grip in both dry and wet conditions
  • The automatic knitted liner delivers an optimally tensioned inner surface for superb fit and flexibility
  • Available in sizes 6 through 10 in North America
Superb mechanical performance with comfort and a sure grip.

Strengths

  • Crinkled finished coating for an excellent dry or wet grip for better safety and productivity

Applications

Seizing rough blocs and cylinders|Seizing and finishing structural parts|Loading and unloading rough parts or boxes|Picking parts and accessories|Final assembly|Loading raw material|Unloading worked parts
brand logo

Technical specifications


Attributes
Logistic Weight96 g
Size7
Coatinglatex
Abrasion resistance level2
Main materialcotton
Packaging12
Materialcotton/polyester
Show UNSPSC/ECL@SS
£ 3.26 excl. VAT
/ Each
£ 3.91 incl. VAT
  • In stock: Next day delivery