TEGERA 737 SYNTHETIC GLOVE 11 2XL


Synthetic glove TEGERA 737

References
tegera:737-11
rubix:2586432
ean:7392626075054
brand logo
brand logo
Technical specifications
Size11
CoatingNitrile
Abrasion resistance level4
See all Specifications

Product details : TEGERA 737 SYNTHETIC GLOVE 11 2XL


TEGERA® 737, Synthetic glove, nitrile, double-dipped, nylon, 15 gg, sandy finish, Cat. II, water and oil repellent, for fine assembly work
Colour :Black/Blue

Strengths

Resistance: Gloves offer excellent levels of cut and abrasion resistance in various dip geometries
Grip: Gloves are supplied sandy patterning which gives them excellent levels of grip
Cuff style: Elasticated knitted wrist ensures a secure fit and comfort
Comfort: The lower back and cuff area of the glove is uncoated for better ventilation and user comfort

Technical specifications


Attributes
Size11
CoatingNitrile
Abrasion resistance level4
Main materialNylon
ESDNo
Usage environmentOily or greasy
Cuff styleKnitted
MaterialNitrile
Show UNSPSC/ECL@SS
£ 4.21 excl. VAT
/ Each
£ 5.05 incl. VAT
  • Usually arrives within 14 working days