Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 901 LEATHER GLOVE 12 3XL
TEGERA 901 LEATHER GLOVE 12 3XL
Leather glove TEGERA 901
References
tegera:
901-12
rubix:
386A2099
ean:
7392626059979
Technical specifications
Size
12
Coating
Without
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 901 LEATHER GLOVE 12 3XL
TEGERA® 901, Leather glove, unlined, 0.6-0,7 mm full grain goatskin, neoprene, Cat. II, for precision work
Strengths
High quality protection level, excellent fingertip sensitivity, resistant, excellent fit, good shock absorption.
Applications
Light maintenance. Dry spaces, dirty environments. Precision Joining, Joining, Machine Operation, Building Public Works, Structural Work, Warehouse Work.
Technical specifications
Attributes
Logistic Weight
89,9
g
Size
12
Coating
Without
Abrasion resistance level
4
Main material
Leather
Length
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.75
excl. VAT
/
Each
£
36.90
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
TRAFFIGLOV TG1060 WPR NITRILE FULL DIP RED 4131A GLOVES 11/2XL
PORTWEST A210GRR CANADIAN RIGGER GLOVE GREY SIZE XL
TEGERA 312 TEXTILE GLOVE 10 XL
TEGERA 8853R OIL GRIP 4111X GLOVES 9 L
ANSELL 11-840VP HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BK SIZE 10
PORTWEST A427RERXL PVC GAUNTLET 27CM RED SIZE XL
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 12 3XL
PORTWEST A813GNRM EXTENDED LENGTH NITRILE GAUNTLET
TEGERA 515 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 43001 SYNTHETIC GLOVE CRF 5 2XS
TEGERA 883A SYNTHETIC GLOVE 10 XL
POLYCO MGP MATRIX PU PALM COATED GLOVES 4X43C GRN/BLK SIZE 2XL PK1
TEGERA 921 TEXTILE GLOVE 10 XL
TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 5 2XS
ANSELL 48-102 HYFLEX 4121A PU PALM COATED GLOVES GRY SIZE 6