Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 119 LEATHER GLOVE 8 M
TEGERA 119 LEATHER GLOVE 8 M
Leather glove TEGERA 119
References
tegera:
119-8
rubix:
386A0241
ean:
7392626011984
Technical specifications
Size
8
Coating
Without
Main material
Leather
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 119 LEATHER GLOVE 8 M
TEGERA® 119, Leather glove, unlined, 0,6-0,7 mm full grain goatskin, cotton, Cat. II, reinforced index finger, reinforced fingertips, for precision work
Technical specifications
Attributes
Size
8
Coating
Without
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.57
excl. VAT
/
Each
£
6.68
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 867 SYNTHETIC GLOVE 9 L
TEGERA 89 LEATHER GLOVE 11 2XL
TEGERA 8127 TEXTILE GLOVE 11 2XL
TEGERA 116 LEATHER GLOVE 10 XL
TEGERA 882 SYNTHETIC GLOVE 9 L
TEGERA 8833 SYNTHETIC GLOVE 6 XS
TEGERA 325 SYNTHETIC LEATHER GLOVE 6 XS
ANSELL 11-840VP HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BK SIZE 10
TEGERA 8833R SYNTHETIC GLOVE 9 L
TEGERA 198 LEATHER GLOVE 10 XL
GISS 840039 G-NIT BLACK PLUS NITRILE FOAM 3/4 COATED GLOVE 4121X S7
Portwest A197GRRM Antistatic Shell Glove Grey SIZE M
TEGERA 8804 SYNTHETIC GLOVE INFINITY 7 S
PORTWEST A250BKRXXL TERGSUS GLOVE BLACK SIZE XXL
TEGERA 886 SYNTHETIC GLOVE 7 S