Synthetic glove TEGERA 8808 INFINITY
Size | 11 |
---|---|
Cutting resistance level | D |
Main material | Other |
Size | 11 |
---|---|
Cutting resistance level | D |
Main material | Other |
Food contact | Yes |
Abrasion resistance level | 4 |
Coating | Nitrile |
Cuff style | Knitted |
Type | Glove |
Material | CRF Technology / Glass fibre thread / Nylon / Spandex |
Usually arrives within 14 working days