References
Ansell:11-290 18 WIDE
Rubix:394A3275
Manufacturer :11290180-W

Product details : "ANSELL HYFLEX 11-290 CUT SLEEVE 3X42E 18"" WIDE"
Highly cut-resistant arm protection sleeves, featuring advanced compression technology
Strengths
•INTERCEPT™ Technology: ANSI A5/EN ISO E cut resistance
Nine compression zones*: Better blood circulation, stabilized muscle tension
Ergonomic design with breathable material: Excellent fit and comfort
Nine compression zones*: Better blood circulation, stabilized muscle tension
Ergonomic design with breathable material: Excellent fit and comfort
Applications
Automotive;After market;Aerospace;Machinery and Equipment;Metal fabrication;Construction
Technical specifications
Attributes
| Type | have sleeves |
|---|---|
| Size | one size |
| Cutting resistance level | x |
| Main material | polyamide |
| Abrasion resistance level | 3 |
| ESD | no |
| Length | 450 mm |
| Colour | black |
| Material | kevlar®|stainless steel|polyamide|spandex |
Show UNSPSC/ECL@SS
£ 11.09 excl. VAT
/ Each
£ 13.31 incl. VAT
- Usually arrives within 14 working days