TRAFFIGLOV TG5210 PU GLOVES GREEN 4X43D 6/XS
TRAFFISAFE TG5210/10 METRIC X-DURA PU GLOVES GREEN
See technical informationSee documentsReferences
TraffiGlove:TG5210/6
Rubix:239A5506
EAN:5055681016241

Documents
Product details : TRAFFIGLOV TG5210 PU GLOVES GREEN 4X43D 6/XS
A lightweight cut index C glove compliant to EN388:2016. The PU coating offers excellent grip in dry conditions. Close fit and high tear and abrasion resistance makes this glove a good choice for general handling tasks with a cut risk.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 6 |
| Cutting resistance level | x |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| Coating of the gloves | polyurethane |
Show UNSPSC/ECL@SS
£ 3.45 excl. VAT
/ Each
£ 4.14 incl. VAT
- Usually arrives within 14 working days
