References
IMI Norgren:101681038
Rubix:115A4439
Manufacturer :101681038


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | push-in connector for 10 mm o.d. tube |
Product details : NORGREN 101681038 PFIT 10MM-R3/8 SWI S-TEE ADPT
Rotating T-Screw-In Connection Lateral 10 - G3/8 Pneufit
Pneufit Swivel side tee adaptor Ø10mm x R3/8" 101681038
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | push-in connector for 10 mm o.d. tube |
| Profile | swivel side tee |
| Connection 2 | male thread r3/8 (bsp tapered / iso r) |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 15.00 excl. VAT
/ Each
£ 18.00 incl. VAT
- Usually arrives within 14 working days